Commercial and Residential Gas Boiler 90 MBH Natural Gas
This product has been replaced by
Manufacturer Part #381359060
CGi™-4 Series 3 Commercial and Residential Gas Boiler 90 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable cast iron design for long service life
- Liquid Propane model
- CGI Series 3 induced draft gas packaged water boiler with 90 MBH
- For High Altitude installations between 2000' and 7000'
- Combination pressure-temperature gauge included
- Taco 007e pump included
- Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
- High Grad Stainless Steel Burners
Specifications
- AFUE:
- 85.00 %
- Application:
- Commercial, Residential
- BTU:
- 90000
- BTU Heat Rating:
- 76000 Btu/h
- CSA Certified:
- Yes
- Collection:
- CGi™-4 Series 3
- Depth:
- 23-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 28-3/8 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 90 MBH
- Installation Type:
- Floor Mount
- MBH:
- 90
- Material:
- Cast Iron
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Vent Type:
- Power Vent
- Volts:
- 120V
- Width:
- 13 in