Cast Iron Gas-Fired Hot Water Boiler - 77 MBH - Cast Iron Heat Exchanger - 84% AFUE

You last purchased this on
 
Weil Mclain

CGi™ Cast Iron Gas-Fired Hot Water Boiler - 77 MBH - Cast Iron Heat Exchanger - 84% AFUE

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weil Mclain

CGi™ Cast Iron Gas-Fired Hot Water Boiler - 77 MBH - Cast Iron Heat Exchanger - 84% AFUE

  • Fast #
  • Part #W381359018
  • Item #8325522
  • Manufacturer Part #381359018
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Net I=B=R capacity: 66000 BTU
  • DOE heating capacity: 76000 BTU
  • AHRI reference number: 2101595
  • Maximum altitude: 2000 Feet
  • Frequency: 60 Hz
  • Gas conversion kit available
  • Combustion type: Conventional
  • Assembly type: Packaged
  • Heat exchanger warranty: 20 years; parts warranty: 2 years
  • Medium: Hot water
  • Requires Certification

Recommended Accessories


Specifications

AFUE:
84.00 %
ANSI:
ANSI Z223.1
ASME:
ASME H
Application:
Residential
BTU:
90000
BTU Heat Rating:
77000 Btu/h
Boiler Type:
Gas Boiler
Capacity:
2.1 gal
Collection:
CGi™
Depth:
23-1/4 in
Energy Star Compliant:
No
Fuel Type:
Propane
Height:
28-3/8 in
Ignition System:
Intermittent Electronic Ignition
Input (MBH):
90 MBH
Installation Type:
Floor Mount
Material:
Cast Iron
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Pressure - High:
50
Return Pipe Connection:
1 in
Stages:
Single
Supply Pipe Connection Size:
1 in
UL Listed:
No
Vent Type:
Power Vent
Volts:
24V
Width:
13 in