8 in. Vent Damper
EG 8 in. Vent Damper
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- EG-65, EG-75, PEG-65
- Collection:
- EG
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Product Type:
- Vent Damper
- UL Listed:
- No
- Vent Type:
- Chimney Vent