NPT 1/2 in. Limit Well
NPT 1/2 in. Limit Well
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- GV Series Gas Boilers
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Product Type:
- Limit Well