Commercial and Residential Oil Boiler 126 MBH Oil
This product has been replaced by
Manufacturer Part #386701014
WGO™ Series 3 Commercial and Residential Oil Boiler 126 MBH Oil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick open top and swing-away burner door with full chamber access increases visibility for inspection and servicing
- Two flue outlets on rear and top for complete venting flexibility
- Dedicated water-only oil boiler with cast iron sections, no tankless heater or cover plate
- Energy Star Qualified if ordered with optional Vent Damper Kit
- Includes Taco 007e circulator
- Recessed target wall design protects unit from flue brushes
- Burner not included (Carlin, Beckett or Riello available separately)
- Includes LWCO and full water trim
- Net I=B=R Capacity: 126000 BTU
- AHRI Certified
Recommended Accessories
Specifications
- AFUE:
- 85.00 %
- ASME:
- Yes
- Application:
- Commercial, Residential
- BTU:
- 145000
- BTU Heat Rating:
- 145000 Btu/h
- CSA Certified:
- Yes
- Collection:
- WGO™ Series 3
- Condensing:
- No
- Depth:
- 16-7/8 in
- Duct Size:
- 7 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 1.2 gph
- Flue Size:
- 7
- Green Product:
- Yes, Energy Star
- Height:
- 35-5/8 in
- Ignition System:
- Indirect Fired
- Input (MBH):
- 168 MBH
- Installation Type:
- Floor Mount
- Length:
- 16-7/8 in
- MBH:
- 145
- Material:
- Cast Iron
- Origin:
- Domestic
- Phase:
- Single Phase
- Pipe Diameter:
- 1-1/2 in
- Power Source:
- Oil
- Return Pipe Connection:
- 1-1/2 in
- SCAQMD Compliant:
- No
- Stages:
- Single
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- Yes
- Vent Type:
- Natural Draft Vent
- Volts:
- 120V
- Weight:
- 645 lb
- Width:
- 20-1/4 in