0-220 Degree F 2 in. Dial 1/4 in. Back Mount Thermometer

Part #W2T02A0220  |  Item #3626595  |  Manufacturer Part #2T02A

Call for Pricing EACH

Temperature Range:

0 to 220 Deg F
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 2 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Material: Stainless Steel

Maximum Temperature: 220

Temperature Range: 0 to 220 Deg F