Weksler Instruments
0-220 Degree F 3 in. Dial 1/2 in. Back Mount Thermometer
Part #W2T02C0220 | Item #3626592 | Manufacturer Part #2T02C
Call for Pricing
EACH
Temperature Range:
0 to 220 Deg FProduct Details
- Pocket bimetal thermometer features all stainless steel construction
- Dual scale from 0° F to 220° F, and -10° C to 110° C
- Fahrenheit on outer scale, and Celsius on inner
- Temperature measured in 2° increments
- Stem 2 1/2"
Specifications
Diameter: 2 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Material: Stainless Steel
Maximum Temperature: 220
Temperature Range: 0 to 220 Deg F