125 psi 1/4 in. FIP x FIP Gauge Cock

Part #WA10  |  Item #207522  |  Manufacturer Part #A10

Call for Pricing EACH

High Pressure:

125

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Tee handle gauge cock

Specifications

End Connection 1: FIP

End Connections: FIP

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 125

Material: Brass

Maximum Pressure: 125 psi