1/4 in. Brass NPT Needle Valve

You last purchased this on
 
Weksler Instruments

1/4 in. Brass NPT Needle Valve

  • Fast #
  • Part #WBBV4
  • Item #345427
  • Manufacturer Part #BBV4
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Weksler Instruments

1/4 in. Brass NPT Needle Valve

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • May also be used as a throttling device on lines where rapid and excessively pulsating pressures would affect gauge performance or mechanism
  • Rated 600 psi @ 300° F
  • Used to closely regulate fine flow of oil, water, and gas
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Brass
Maximum Temperature:
300
Pressure - Maximum:
600 psi
Valve Size:
1/4 in