1/4 in. Gauge Cock

Part #WA14  |  Item #2929338  |  Manufacturer Part #A-14

Call for Pricing EACH

Fitting Sizes:

1/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

End Connection 1: FIP

End Connections: FIP

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

UL Listed: No