Weksler Instruments
6 in. Thermometer Well
Part #WT1M3D2 | Item #1376932 | Manufacturer Part #G1M3D2
Call for Pricing
EACH
Diameter:
6 inProduct Details
Documents
Specifications
Diameter: 6 in
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Material: Brass