1-1/2 in. PVC Tub Waste and Overflow Drain with Turn Top Vacuum Breaker
1-1/2 in. PVC Tub Waste and Overflow Drain with Turn Top Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Drain Opening:
- 1-1/2 in
- Fits Pipe Size:
- 1-1/2 in