1/2 in. Poly Clamp with Nail Grey
1/2 in. Poly Clamp with Nail Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Isolates CPVC and other piping from wood
- Includes preloaded nail for quick installation
- Plastic pipe clamp for all CTS (copper tube size) tubing
- Impact resistant to 0° F (-18° C); maximum temperature (continuous) of 160° F (71° C)
Specifications
- Application:
- CPVC Tubing, Copper Tubing, PEX Tubing
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 1/2 in
- Jaw Capacity (in):
- 1/2 in
- Material:
- Plastic
- Material Type:
- Polybutolyne
- Temperature Range:
- Up to 160 Deg F