12 in. Flame Stopper (1-Piece)
12 in. Flame Stopper (1-Piece)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flame stopper provided protection from heat and flame for wood, wallboard, sheetrock, other flammable surfaces and non-flammable materials, during the short period required to solder or braze a connection
- Flame stopper complies with all applicable commercial standards for material and workmanship
- It is ideally suited for plumbing, refrigeration, air conditioning, heating and fire sprinkler trades
Documents
Specifications
- Application:
- Air Conditioning, Fire Sprinkler, Heating, Plumbing, Refrigeration
- Height:
- 2 in
- Length:
- 12 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Flame Stopper
- Size:
- 9 in x 12 in
- UL Listed:
- No
- UPC:
- 012181808900
- Width:
- 9 in