2 in. 40 psi Pressure Relief Test Plug
Test-Tite® 2 in. 40 psi Pressure Relief Test Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure relief has no moving parts to fail or malfunction
- One piece rubber portion is molded with no seams or bonded parts
- Pressure relief automatically resets for each inflation
- Five sealing ribs are located in the center portion of the plug for positve sealing
- Works in place of other standard pneumatic plugs
- Internal pressure relief device releases pressure when plug exceeds maximum pressure levels
- Pressure relief exhausts out of the top of the plug instead of into the test area
Specifications
- Application:
- Drains, Waste, Vent
- Collection:
- Test-Tite®
- Color Finish Name:
- Green
- Fits Pipe Size:
- 2 in
- Pressure - Maximum:
- 40 psi
- Size:
- 2 in
- Tool Type:
- Test Plug