2 in. NPT Raised Square Head Cleanout Plug
Series 175 2 in. NPT Raised Square Head Cleanout Plug
All Sizes
Frequently Purchased Together
Product Details
- Los Angeles style
- Available 1?1/2 Inch through 6 Inch
- Brass raised head cleanout plugs
Specifications
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Series 175
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Raised Square Head, Cleanout Plug
- Material:
- Brass
- Plug Included:
- Yes