16 oz. Fast Set Plastic Clear Pipe Cement
702™ 16 oz. Fast Set Plastic Clear Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Regular-bodied, high-strength clear PVC cement applies smoothly and sets quickly
- Low-VOC formula reduces solvent emissions for a better working environment
- Versatile PVC solvent cement suitable for irrigation, DWV, PVC foam core, and electrical conduit applications
- Meets SCAQMD Rule 1168/316A, ASTM D2564, NSF/ANSI 14, and NSF/ANSI 61 performance specifications; contributes toward satisfying Indoor Environmental Quality credits (IEQ credit 4.1) for LEED v4
- Compatible with all rigid PVC pipes and fittings up to 4 inches (except Schedule 80)
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D2564
- Application:
- Commercial, Irrigation, DWV, Pool and Spa
- CARB OTC LEED Compliant:
- Yes
- Collection:
- 702™
- Color:
- Clear
- Height:
- 4 in
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Odor:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz
- Weight:
- 1 lb