3-3/8 x 13 x 5-5/8 in. Washing Machine F1960 Supply Box
3-3/8 x 13 x 5-5/8 in. Washing Machine F1960 Supply Box
Frequently Purchased Together
Product Details
- 1 drain outlet (no additional fittings) and 2 valves with hammer arresters
- Drain-line partition separates washer discharge hose and auxiliary discharge line
- Wide-mouth outlet box for washing machines with a right-positioned drain opening
- Rough opening of 10-1/4 Inch width x 3-5/8 Inch depth x 6 Inch height
- Faceplate unassembled in contractor packs
- 4 mounting brackets included; faceplate measures 13 inches wide by 8-5/8 inches high
- Discharge guide tube firmly holds discharge line and protects against splashes
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Application:
- Residential
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 5-5/8 in
- Length:
- 3-3/8 in
- NSF Certified:
- No
- Overall Box Size:
- 3-3/8 in x 13 in x 5-5/8 in
- Supply Box Connection Type:
- F1960
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Weight:
- 2 lb
- Width:
- 13 in