Screw-On Drain Strainer with Screw Nickel Bronze

This product has been replaced by

AB & A™ Venetian Bronze Cast Brass and Plastic Grate and Screw
AB & A™ Cast Brass Grate and Screw
Manufacturer Part #63637
You last purchased this on
 
Weld-On®

Screw-On Drain Strainer with Screw Nickel Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

AB & A™ Venetian Bronze Cast Brass and Plastic Grate and Screw
AB & A™ Cast Brass Grate and Screw
Manufacturer Part #63637
Weld-On®

Screw-On Drain Strainer with Screw Nickel Bronze

  • Fast #
  • Part #IPS88153
  • Item #3564999
  • Manufacturer Part #88153
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For 2-inch general purpose, receptor base Fiberglass shower, standard floor and shower and low profile floor and shower drains
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Drain Component Type:
Strainer
Material:
Cast Brass
Strainer Style:
Screw-In
Trim Ring:
No