Fiberglass 6 ft. 375 lb. Extension Ladder
LDP7300 Series Fiberglass 6 ft. 375 lb. Extension Ladder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One hand lock adjustment
- All in one top, no adjustment needed
- Seamless position change
- Type IAA duty rating with 375 lb load capacity with combined weight of user and materials
- Slip-resistant Traction-Tred® steps
- EDGE360® bracing
- Compact rear rails fit between framing studs
- Non-marring rubber top protects work surfaces
Specifications
- ANSI:
- ANSI A14.5 2007, ANSI IAA
- Capacity:
- 375 lb
- Collection:
- LDP7300 Series
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Yellow
- Height:
- 6 ft
- Ladder Type:
- Extension
- Length:
- 72-1/2 in
- Material:
- Fiberglass
- Maximum Capacity:
- 375 lb
- Number of Tools Included:
- 1
- Size:
- 6 ft x 24 in
- Tool Type:
- Step Ladder
- Weight:
- 24.1 lb
- Width:
- 24 in