11 ft. Plastic Lifeline
R2300 Series 11 ft. Plastic Lifeline
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets ANSI z359.14, Class A and OSHA Standards
- 1 inch web lifeline with snap hook
- Robust internal braking mechanism
- Recessed labels to protect information for inspection
- Includes web impact indicator
Specifications
- ANSI:
- ANSI Z359
- Cable Length (ft):
- 11 ft
- Collection:
- R2300 Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 132 in
- Material:
- Plastic, Steel, Aluminum
- Material Type:
- Polyester
- Size:
- 1 in
- Weight:
- 4.5 lb
- Work Load Limit:
- 310 lb