SOFTCOIL LANYARD SNAPHOOKS 6'
SOFTCOIL LANYARD SNAPHOOKS 6'
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The Werner SoftCoil lanyard specially designed inner core absorbs fall arrest energy along the entire length of the lanyard.
- Integrated impact indicator gives user clear visual warning when the lanyard has been subjected to a fall and should be removed from service
Specifications
- Color Finish Name:
- Gold
- Length:
- 72 in
- Product Type:
- Lanyard
- Weight:
- 3 lb