2XL Size Raincoat in Yellow

You last purchased this on
 
West Chester®

2XL Size Raincoat in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
West Chester®

2XL Size Raincoat in Yellow

  • Fast #
  • Part #E14363
  • Item #4420871
  • Manufacturer Part #14363
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 48" long rain coat
  • Vented cape back with storm flap
  • .35mm PVC polyester
  • Corduroy collar
  • Snap front closure with storm flap
  • Two outer flapped pockets
  • Detachable hood
  • Requires Certification

Documents


Specifications

Clothing Size:
XXL
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Disposable:
No
Gender:
Womens
Length:
48 in
Material:
Plastic
Material Type:
PVC
Product Type:
Rain Coat
Quick Release:
No
Reusable:
Yes
Thickness:
0.35 mm