4 MIL DISPBL GLV BLUE S BX 100 *X
4 MIL DISPBL GLV BLUE S BX 100 *X
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ambidextrous design fits right or left hand, loose fit around wrist for comfort, rolled cuff and lightly powdered prevents tearing when pulling off and on
- Blue, 100/box
- Made from component materials that comply with Federal Regulations for Food Contact: 21CFR, 170-199
- POSI-SHIELD
Documents
Specifications
- Disposable:
- Yes
- Glove Size:
- S
- Reusable:
- No
- Type:
- W2900S