ProSeries XL Size PVC Waterproof Winter Gloves

Part #E22277  |  Item #7218788  |  Manufacturer Part #22277

$33.60 per PAIR

Glove Size:

XL
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Waterproof, winter lined glove
  • PVC fingertips patches provide additional durability
  • Adjustable hook & loop wrist closure

Documents

Specifications

Collection: ProSeries

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Gender: Womens

Glove Size: XL

Glove Type: [Waterproof, Winter]

Material: Plastic

Material Type: PVC

Quick Release: No

Reusable: Yes