S Size 15 ga Nylon Shell and Nitrile Foam Gloves in Red and Black

You last purchased this on
 
West Chester®

S Size 15 ga Nylon Shell and Nitrile Foam Gloves in Red and Black

This product requires certification to purchase.
You last purchased this on
 
West Chester®

S Size 15 ga Nylon Shell and Nitrile Foam Gloves in Red and Black

  • Fast #
  • Part #ANPP701CRNFS
  • Item #7376950
  • Manufacturer Part #701CRNF/S
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 1
Application:
Light Duty
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Disposable:
No
Gauge (metal):
15 ga
Glove Size:
S
Material:
Foam, Plastic, Rubber
Material Type:
Nylon, Nitrile
Reusable:
Yes