Size S Plastic Cut & Resistant Gloves in Grey
Dyneema® Size S Plastic Cut & Resistant Gloves in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Seamless construction offers increased comfort and breathability
- Washable, resistant to chemicals, water, and ultraviolet light
- Color coded hems for easy size identification
- Knit Wrist helps prevent dirt and debris from entering the glove
Specifications
- ANSI:
- ANSI 2
- Application:
- Automotive Technicians, Sheet Metal, Cutting
- Coating:
- Polyurethane
- Collection:
- Dyneema®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Cut Resistant
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- HPPE
- Reusable:
- Yes
- Thickness:
- 13 ga
- Width:
- 3-1/4 in