XL Size Foam Nitrile Palm Gloves in Black
XL Size Foam Nitrile Palm Gloves in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
- Washable, resistant to chemicals, water, and ultraviolet light
- Color coded hems for easy size identification
Documents
Specifications
- Coating:
- Nitrile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Seamless
- Length:
- 9-3/5 in
- Material:
- Plastic, Rubber
- Material Type:
- Nitrile, Nylon
- Product Type:
- Gloves
- Reusable:
- No
- Thickness:
- 15 ga