Westcraft

2-ply Kitchen Roll Towel (Case of 30)

Part #WC5501  |  Manufacturer Part #WC5501

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft & absorbent
  • 85 Towels/Roll
  • Deluxe

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Diameter: 4-4/5 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: Yes

Green Seal Certified: No

Height: 11 in

Length: 63-3/4 ft

Material: Fiber

Package Quantity: Case of 30

Size: 9 in x 11 in

Type: WC5501

Width: 9 in