27 x 44 in. 1.4 mil Can Liner in Black (Case of 200)
27 x 44 in. 1.4 mil Can Liner in Black (Case of 200)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tight seal to prevent leakage
- Strong and dependable
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 44 in
- Material:
- Plastic, Resin
- Package Quantity:
- Case of 200
- Product Type:
- Can Liner
- Size:
- 27 in x 44 in
- Thickness:
- 1.4 mil
- Width:
- 27 in