30 x 43 in. 14 mic Can Liner in Blue (Case of 250)
30 x 43 in. 14 mic Can Liner in Blue (Case of 250)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strong and dependable
- Tight seal to prevent leakage
- Bags are blue with print
- Max load: 55 gallon
- Gauge: 14 micron
- Gallon capacity rack bag
- Size: 30" x 43"
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 43 in
- Material:
- Plastic, Resin
- Package Quantity:
- Case of 250
- Product Type:
- Can Liner
- Size:
- 30 in x 43 in
- Thickness:
- 14 mic
- Width:
- 30 in