33 x 39 in. 33 gal 0.75 mil Can Liner Roll (Case of 150)
33 x 39 in. 33 gal 0.75 mil Can Liner Roll (Case of 150)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Puncture resistance and strength
- Tight seal to prevent leakage
- Linear low density
Specifications
- Capacity:
- 33 gal
- Color Finish Name:
- White
- Length:
- 39 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 150
- Product Type:
- Roll
- Thickness:
- 0.75 mil
- WaterSense Labeled:
- No
- Weight:
- 9-7/10 lb
- Width:
- 33 in
- Work Load Limit:
- 62 lb