37 x 50 in. 1.3 mil Can Liner in Black (Case of 10)
37 x 50 in. 1.3 mil Can Liner in Black (Case of 10)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strong and dependable
- Tight seal to prevent leakage
Specifications
- Capacity:
- 44 gal
- Color Finish Name:
- Black
- Length:
- 50 in
- Material:
- Virgin Fiber
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Flat Pack
- Thickness:
- 1.3 mil
- Weight:
- 16.03 lb
- Width:
- 37 in