40 x 46 in. 0.7 mil 45 gal Liner in Grey (Case of 125)
40 x 46 in. 0.7 mil 45 gal Liner in Grey (Case of 125)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Puncture resistance and strength
- Tight seal to prevent leakage
- Linear low density
Specifications
- Capacity:
- 45 gal
- Color Finish Name:
- Grey
- Length:
- 46 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 125
- Product Type:
- Roll
- Thickness:
- 0.7 mil
- WaterSense Labeled:
- No
- Weight:
- 10.7 lb
- Width:
- 40 in