40 x 46 in. 0.80 mil Virgin Resin Trash Bag in Clear (Case of 100)
40 x 46 in. 0.80 mil Virgin Resin Trash Bag in Clear (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Puncture resistance and strength
- Tight seal to prevent leakage
- Linear low density
Specifications
- Capacity:
- 45 gal
- Color Finish Name:
- Clear
- Length:
- 46 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Roll
- Thickness:
- 0.80 mil
- WaterSense Labeled:
- No
- Weight:
- 9-81/100 lb
- Width:
- 40 in
- Work Load Limit:
- 65 lb