40 x 48 in. 17 mic 45 gal Liner in Red (Case of 200)
40 x 48 in. 17 mic 45 gal Liner in Red (Case of 200)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Puncture resistance and strength
- Tight seal to prevent leakage
- Linear low density
Specifications
- Capacity:
- 45 gal
- Color Finish Name:
- Red
- Length:
- 48 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 200
- Product Type:
- Roll
- Thickness:
- 17 mic
- WaterSense Labeled:
- No
- Weight:
- 17.65 lb
- Width:
- 40 in