Commercial Door Closer in Bronze

Part #WCSZ3DCBRNZ  |  Item #7507387  |  Manufacturer Part #430-P DURO

$41.28 EACH

Color/Finish: Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Size 3 hydraulic door closer
  • Dual valve, closing and latching speed controlled by 2 separate regulating valves
  • Reinforced type adjustable tube arm
  • Rack and pinion operation contained in a high tensile precision cast aluminum housing for the highest quality
  • High quality hydraulic fluid for high lubricity and constant lubrication

Specifications

ADA Compliant: No

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 2-7/8 in

Height: 1-3/4 in

MA Approved: No

Security Grade: 3

UL Listed: UL 10C

WaterSense Labeled: No