Flat Bar Lever Privacy Door Lock in Polished Chrome
Flat Bar Lever Privacy Door Lock in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reversable Non Handed
- Privacy Door Lockset (Bed & Bath)
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2 2017
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Zinc Alloy
- Handle Type:
- Lever
- Lock Type:
- Privacy
- Origin:
- Global
- Projection:
- 2-11/25 in
- Shape:
- Round
- Smart Home Enabled:
- No
- UL Listed:
- No