Premier Flat Bar Lever Passage Door Lock in Oil Rubbed Bronze

You last purchased this on
 
Westcraft

Premier Flat Bar Lever Passage Door Lock in Oil Rubbed Bronze

This product requires certification to purchase.
You last purchased this on
 
Westcraft

Premier Flat Bar Lever Passage Door Lock in Oil Rubbed Bronze

  • Fast #
  • Part #HLK2204U10B
  • Item #8940243
  • Manufacturer Part #HLK2204U10B
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reversable Non Handed
  • Heavy Solid Cast Lever
  • Passage Door Lockset (Hall & Closet)
  • Trim Guard included for increased Durability and Safety
  • Heavy Die Cast Rosette
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Material:
Zinc Alloy
Handle Type:
Lever
Lock Type:
Passage
Material:
Zinc, Steel, Stainless Steel, Brass
Origin:
Global
Projection:
2-11/25 in
Shape:
Square
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No