Tulip Deadbolt Entry Knob in Satin Nickel

Part #WC100ENTRYSN  |  Item #7507322  |  Manufacturer Part #781187

$11.99 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Color Finish: Satin Nickel
  • 2-Way Latch
  • ANSI Grade 3
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • For left or right hand doors
  • Fits 2-18" Cross Bore, 1" Edge Bore
  • KW1 Keyway
  • Limited lifetime mechanical warranty
  • Five-year finish warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 3

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/4 in

Handle Type: Entry

Height: 2-5/8 in

MA Approved: No

Security Grade: 3

Thickness: 1.75 in

UL Listed: No

WaterSense Labeled: No

Width: 2-5/8 in