XL Size Latex Disposable Gloves (Box of 100)
XL Size Latex Disposable Gloves (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Disposable
- Powdered
- Fits either hand
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 105-2016
- CE Approved:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural, White
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Industrial, Ambidextrous, Food, Powdered Latex
- ISO:
- ISO 9001
- MA Approved -:
- No
- Material:
- Latex
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 3.5 mil
- WaterSense Labeled:
- No