8 x 90 ft. 80 sq yd. Single Net Excel Biodegradable
Excel™ 8 x 90 ft. 80 sq yd. Single Net Excel Biodegradable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Excel R-1 ECB provides erosion control for a period of up to fifteen months (45 - 90 days as rapid go style) and serves as a mulching layer
- Excel R-1 provides reliable, economical erosion control, ideal for slope projects that would benefit from greater erosion protection and improved mulching
- Top net type synthetic, photodegradable
- Made in USA
- Completely degradable
Specifications
- ASTM:
- ASTM D-1117, ASTM D-6475, ASTM D-6525, ASTM D-6567, ASTM D-6818
- Collection:
- Excel™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural, Green
- Length:
- 90 ft
- Material:
- Rocky Mountain Aspen Excelsior
- Thickness:
- 0.33 in
- Width:
- 8 ft