Elongated Toilet Bowl in White
Elongated Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sani-Glazed™ trapway gives years of sanitary trouble free use
- Full size water surface and seal for a clean and sanitary bowl
- Flow rate: 1.6 gpf
- Available in white, ivory bone and cashmere
- Seat not included
- Front mount color matched handle also available with right hand handle
- Quick-Install™ tank to bowl fittings speed installation and helps reduce potential leaks
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- No
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 14-7/8 in
- Toilet Bowl Length:
- 15-1/5 in
- Toilet Bowl Width:
- 14-3/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes