Polypropylene Rope in Yellow
Polypropylene Rope in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Yellow
- Diameter:
- 1/4 in
- Length:
- 600 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Tool Type:
- Rope