AccuTrak™ 3/4 in. Standard Limit Switch

Part #W1040NBY2A2M0200  |  Item #4205895  |  Manufacturer Part #1040NBY2A2M0200

Call for Pricing EACH

Fitting Sizes:

3/4 in x 3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Magnum limit switches with Rhodium contacts recommended for use with low power I/O's longer contact life
  • High impact strength and corrosion resistant Co-polyester that offers 360° instant visual recognition of valve position from up to 150' away
  • Touch set cams are hand adjustable, spring loaded and self =-locking providing quick calibration of position sensors

Documents

Specifications

Collection: AccuTrak™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

NEMA Specifications: NEMA 4

UL Listed: Yes