Medium E-26 PAR38 2 Lamp Holder in White
Medium E-26 PAR38 2 Lamp Holder in White
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-3/4 in
- Height:
- 5 in
- Installation Type:
- Surface Mount
- Length:
- 5-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR38
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number of Lights:
- 2
- Product Type:
- Lamp Holder
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 9 in