6 in. Carbon Steel Flanged Check Valve
Series 500 6 in. Carbon Steel Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- API:
- API 6D
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-105, ASTM A-193, ASTM A-216, ASTM A-351
- Collection:
- Series 500
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 22 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Swing
- Valve Seat Material:
- Buna-N
- Valve Size:
- 6 in
- Valve Type:
- Check Valve
- Width:
- 14 in