Rubber Leash for 227670 Stopper
Rubber Leash for 227670 Stopper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rubber leash for BOD stopper ensures that the stoppers do not become lost when collecting samples in from the field
- The 10 mm diameter holes at each end of the leash expand to fit securely around both the stoppers and the bottle necks
- Prevent BOD stopper loss
Specifications
- Brand Model Compatibility:
- 227670 Stopper
- CE Approved:
- No
- Diameter - Inside 1:
- 39/100 in
- EPA Compliant:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Package Quantity:
- Pack of 25
- Product Type:
- Leash
- UL Listed:
- No