1 gpm Pneumatic Hydrostatic Test Pump
1 gpm Pneumatic Hydrostatic Test Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Discharge:
- 1/4 in
- End Connection 1:
- GHT
- End Connection 2:
- MNPT
- End Connections:
- GHT x MNPT
- Flow Rate:
- 1 gpm
- Height:
- 9 in
- Length:
- 14 in
- Pressure - High:
- 1500
- Pressure - Maximum:
- 5500 psi
- Pressure - Minimum:
- 100 psi
- Pump Motor Type:
- Air/Pneumatic
- UL Listed:
- No
- Width:
- 19 in