10 gpm Hydrostatic Test Pump with Feed Tank 5-1/2 hp Honda
10 gpm Hydrostatic Test Pump with Feed Tank 5-1/2 hp Honda
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All gasoline driven models come with Briggs & Stratton™ Intek Pro or Honda engines and are backed by their warranties. Recirculating systems provide pump protection and water conservation. Carts are wheeled for ease of movement
- Recirculating system provides pump protection and water conservation
- Ideal for certifying the integrity of newly installed or repaired water lines, sewer lines, commercial sprinkler systems, and pressure vessels
- Triple Diaphragm Pump system
- Pumps can handle up to 10 percent chlorine solution
- Carts are wheeled for ease of movement
Documents
Specifications
- Application:
- Commercial
- Flow Rate:
- 10 gpm
- Height:
- 19-1/2 in
- Horsepower:
- 5-1/2 hp
- Length:
- 28 in
- Power Source:
- Gas
- Pressure - Maximum:
- 500 psi
- Pump Application -:
- Hydrostatic Testing
- RPM:
- 550
- UL Listed:
- No
- Watts:
- 30 W
- Width:
- 20 in